!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AXIAL DOWNBLAST ROOF SUPPLY FAN, 18 IN BLADE, DIRECT DRIVE, DRIVE PACK, 3,906 CFM, OAO

AXIAL DOWNBLAST ROOF SUPPLY FAN, 18 IN BLADE, DIRECT DRIVE, DRIVE PACK, 3,906 CFM, OAO

DAYTON

AXIAL DOWNBLAST ROOF SUPPLY FAN, 18 IN BLADE, DIRECT DRIVE, DRIVE PACK, 3,906 CFM, OAO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AXIAL DOWNBLAST ROOF SUPPLY FAN, 18 IN BLADE, DIRECT DRIVE, DRIVE PACK, 3,906 CFM, OAO

AXIAL DOWNBLAST ROOF SUPPLY FAN, 18 IN BLADE, DIRECT DRIVE, DRIVE PACK, 3,906 CFM, OAO

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,853.58 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN4YC58
  • Mfr. Model # 4YC58
  • UNSPSC # 40101501
  • CATALOGUE PAGE # 1876
  • Shipping Weight 68.0 lbs

Product Details

This axial downblast roof supply fan includes NEMA 1 junction box, and is made of aluminum. It features fully rolled baffle bead, galvanized steel venturi/inlet/supports, and measures 35¼ inch width, 19 inch height, 35¼ inch length. This axial downblast roof supply fan is designed for use with: industrial/commercial buildings. In addition, it is one-phase, 60 Hz, is roof mountable, has one speed, is direct drive, 3,690 cfm @ 0.125 in SP air flow, and 35.3 inch diameter, and ¾ horsepower.

Technical Specs

  • ItemAxial Downblast Roof Supply Fan
  • AssemblyAssembled
  • Housing MaterialAluminum
  • For High-Static Pressure ApplicationsNot For High-Static Pressure Applications
  • Maximum Static Pressure7/8 in wc
  • Nameplate Voltage115V AC
  • Phase1
  • Number of Blades4
  • Base Width30 in
  • For Air TypeClean Air
  • Type d'entraînementDirect Drive
  • Overall Height19 in
  • Overall Width35 1/4 in
  • StandardsAMCA Sound and Air, UL/cUL 705
  • ApplicationIndustrial and Commercial Buildings
  • Base Length30 in
  • Brake Horsepower77/100 hp
  • Compatible Speed Control48C172
  • Cutout Length25.5 in
  • Damper Size23 x 23 in
  • Exhaust Airflow @ 0.125 in SP3,690 cfm
  • Exhaust Airflow @ 0.375 in SP3,228 cfm
  • FeaturesFully Rolled Baffle Bead for Stability and Ease of Transport With Spun Aluminum Hood Construction, Galvanized Steel Venturi, Inlet and Supports, NEMA 1 Junction Box Located in Motor Enclosure
  • Housing Length35.3 in
  • Housing Width35.3 in
  • Includes MotorMotor Included
  • Motor LocationIn Airstream
  • Overall Diameter35.3 in
  • Safety FeaturesBirdscreen
  • Supply Airflow @ 0.125 in SP3,690 cfm
  • Supply Airflow @ 0.375 in SP3,228 cfm
  • Mounting Location Roof
  • Blade Diameter 18 in
  • Exhaust Airflow @ 0.000 in SP 3,906 cfm
  • High-Efficiency Motor No High-Efficiency Motor
  • Motor Horsepower 3/4 hp
  • Number of Speeds 1
  • Maximum Inlet Air Temperature 120 Degrees F
  • Supply Airflow @ 0.000 in SP 3,906 cfm
  • Base Shape Square
  • Blade Material Aluminum
  • Includes Drive Package Drive Package Included
  • Overall Length 35 1/4 in
  • Speed Controllable Speed Controllable
  • Airflow @ 0.000 in SP 3,906 cfm
  • Base Height 1 3/4 in
  • Blade Design Swept Steeply Pitched
  • Compatible Curb Manufacturer Part Number 2RB79, 2ZV83, 3C437, 4C454, 4HX41, 4HX49
  • Current 7.0/3.5 A
  • Cutout Size 25.5 in L x 25.5 in W
  • Electrical Connection Power Cord
  • Exhaust Airflow @ 0.250 in SP 3,454 cfm
  • Exhaust Airflow @ 0.500 in SP 2,990 cfm
  • Frequency 60 Hz
  • Housing Material Fabrication Spun
  • Includes NEMA 1 Junction Box
  • Maximum Fan Speed 1,750 RPM
  • Mount Type Roof Curb
  • Propeller Shaft Diameter 1/2 in
  • Sound Level 27.0 sones @ 0.250 in SP and 5 ft, 28.0 sones @ 0.125 in SP and 5 ft, 28.0 sones @ 0.375 in SP and 5 ft, 28.0 sones @ 0.500 in SP and 5 ft, 28.0 sones @ 0.625 in SP and 5 ft, 28.0 sones @ 0.750 in SP and 5 ft, 28.0 sones @ 0.875 in SP and 5 ft, 30.0 sones @ 0.000 in SP and 5 ft
  • Supply Airflow @ 0.250 in SP 3,454 cfm
  • Supply Airflow @ 0.500 in SP 2,990 cfm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list