!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AXIAL DOWNBLAST ROOF SUPPLY FAN, 16 IN BLADE, DIRECT DRIVE, DRIVE PACK, 2,920 CFM, OAO

AXIAL DOWNBLAST ROOF SUPPLY FAN, 16 IN BLADE, DIRECT DRIVE, DRIVE PACK, 2,920 CFM, OAO

DAYTON

AXIAL DOWNBLAST ROOF SUPPLY FAN, 16 IN BLADE, DIRECT DRIVE, DRIVE PACK, 2,920 CFM, OAO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AXIAL DOWNBLAST ROOF SUPPLY FAN, 16 IN BLADE, DIRECT DRIVE, DRIVE PACK, 2,920 CFM, OAO

AXIAL DOWNBLAST ROOF SUPPLY FAN, 16 IN BLADE, DIRECT DRIVE, DRIVE PACK, 2,920 CFM, OAO

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,599.75 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN4YC57
  • Mfr. Model # 4YC57
  • UNSPSC # 40101501
  • CATALOGUE PAGE # 1876
  • Shipping Weight 65.0 lbs

Product Details

This axial downblast roof supply fan includes NEMA 1 junction box, and is made of aluminum. It features fully rolled baffle bead, galvanized steel venturi/inlet/supports, and measures 35¼ inch width, 19 inch height, 35¼ inch length. This axial downblast roof supply fan is designed for use with: industrial/commercial buildings. In addition, it is one-phase, 60 Hz, is roof mountable, has one speed, is direct drive, 2,802 cfm @ 0.125 in SP air flow, and 35.3 inch diameter, and ¾ horsepower.

Technical Specs

  • ItemAxial Downblast Roof Supply Fan
  • AssemblyAssembled
  • Housing MaterialAluminum
  • For High-Static Pressure ApplicationsNot For High-Static Pressure Applications
  • Maximum Static Pressure1 in wc
  • Motor Horsepower3/4 hp
  • Number of Speeds1
  • Maximum Inlet Air Temperature120 Degrees F
  • Supply Airflow @ 0.000 in SP2,920 cfm
  • Base ShapeSquare
  • Blade MaterialAluminum
  • Includes Drive PackageDrive Package Included
  • Overall Length35 1/4 in
  • Speed ControllableSpeed Controllable
  • Airflow @ 0.000 in SP2,920 cfm
  • Base Height1 3/4 in
  • Blade DesignSwept Steeply Pitched
  • Compatible Curb Manufacturer Part Number2RB77, 2ZV83, 3C437, 4C454, 4HX40, 4HX48
  • Current7.0/3.5 A
  • Cutout Size21.5 in L x 21.5 in W
  • Electrical ConnectionPower Cord
  • Exhaust Airflow @ 0.250 in SP2,602 cfm
  • Exhaust Airflow @ 0.500 in SP2,188 cfm
  • Frequency60 Hz
  • Housing Material FabricationSpun
  • IncludesNEMA 1 Junction Box
  • Maximum Fan Speed1,750 RPM
  • Mount TypeRoof Curb
  • Propeller Shaft Diameter1/2 in
  • Sound Level19.7 sones @ 0.500 in SP and 5 ft, 19.9 sones @ 0.375 in SP and 5 ft, 20.0 sones @ 0.250 in SP and 5 ft, 21.0 sones @ 0.000 in SP and 5 ft, 21.0 sones @ 0.125 in SP and 5 ft, 21.0 sones @ 0.625 in SP and 5 ft, 23.0 sones @ 1.000 in SP and 5 ft, 24.0 sones @ 0.875 in SP and 5 ft, 25.0 sones @ 0.750 in SP and 5 ft
  • Supply Airflow @ 0.250 in SP2,602 cfm
  • Supply Airflow @ 0.500 in SP2,188 cfm
  • Mounting Location Roof
  • Blade Diameter 16 in
  • Exhaust Airflow @ 0.000 in SP 2,920 cfm
  • High-Efficiency Motor No High-Efficiency Motor
  • Motor Enclosure Open Air Over
  • Nameplate Voltage 115V AC
  • Phase 1
  • Number of Blades 4
  • Base Width 26 in
  • For Air Type Clean Air
  • Drive Type Direct Drive
  • Overall Height 19 in
  • Overall Width 35 1/4 in
  • Standards AMCA Sound and Air, UL/cUL 705
  • Application Industrial and Commercial Buildings
  • Base Length 26 in
  • Brake Horsepower 13/25 hp
  • Compatible Speed Control 48C172
  • Cutout Length 21.5 in
  • Damper Size 19 x 19 in
  • Exhaust Airflow @ 0.125 in SP 2,802 cfm
  • Exhaust Airflow @ 0.375 in SP 2,376 cfm
  • Features Fully Rolled Baffle Bead for Stability and Ease of Transport With Spun Aluminum Hood Construction, Galvanized Steel Venturi, Inlet and Supports, NEMA 1 Junction Box Located in Motor Enclosure
  • Housing Length 35.3 in
  • Housing Width 35.3 in
  • Includes Motor Motor Included
  • Motor Location In Airstream
  • Overall Diameter 35.3 in
  • Safety Features Birdscreen
  • Supply Airflow @ 0.125 in SP 2,802 cfm
  • Supply Airflow @ 0.375 in SP 2,376 cfm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list