SUPER SIZE BIN, 29⅞ IN OVERALL L, 11 IN X 10 IN, RED, STACKABLE, 300 LB LOAD CAPACITY
SUPER SIZE BIN, 29⅞ IN OVERALL L, 11 IN X 10 IN, RED, STACKABLE, 300 LB LOAD CAPACITY
AKRO-MILS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Super-Size AkroBin, stack atop each other or sit on shelf. Extra-wide stacking ledge space saves space and prevents spills. Anti-slid stop prevents stacked bins from shifting forward.
Technical Specs
Item Super Size Bin
Includes Dividers No
Material Plastic
Overall Length 29 7/8 in
Stackable Yes
Mobility Stationary
Number of Long Divider Slots 3
Number of Dividers 0
Electrostatic Discharge No
Hopper Height 9 1/8 in
Includes Handle Yes
Inside Width 9 in
Stacking Capacity 150 lb
Colour Red
Includes Label Holder Yes
Overall Height 10 in
Overall Width 11 in
Weight Capacity 300 lb
Number of Divider Slots 5
Number of Short Divider Slots 2
Divider Colour Black
Hangable No
Hopper Style Single-Sided
Inside Length 26 3/4 in
Resistant To Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Volume Capacity 1.29 cu ft
Related Products
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$83.48
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$96.45
/ EACH