SUPER SIZE BIN, 23⅞ IN OVERALL L, 8¼ IN X 7 IN, RED, STACKABLE
SUPER SIZE BIN, 23⅞ IN OVERALL L, 8¼ IN X 7 IN, RED, STACKABLE
AKRO-MILS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Super-Size AkroBin, stack atop each other or sit on shelf. Extra-wide stacking ledge space saves space and prevents spills. Anti-slid stop prevents stacked bins from shifting forward.
Technical Specs
Item Super Size Bin
Includes Dividers No
Material Plastic
Overall Length 23 7/8 in
Stackable Yes
Mobility Stationary
Number of Long Divider Slots 1
Number of Dividers 0
Hangable No
Hopper Style Single-Sided
Inside Length 20 7/8 in
Resistant To Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Volume Capacity 0.47 cu ft
Colour Red
Includes Label Holder Yes
Overall Height 7 in
Overall Width 8 1/4 in
Weight Capacity 200 lb
Number of Divider Slots 3
Number of Short Divider Slots 2
Electrostatic Discharge No
Hopper Height 6 1/8 in
Includes Handle Yes
Inside Width 6 3/8 in
Stacking Capacity 150 lb
Country of Origin United States
(subject to change)
Related Products
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.94
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.44
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.83
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.38
/ PACKAGE
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.03
/ PACKAGE