SUPER SIZE BIN, 29⅞ IN OVERALL L, 16½ IN X 11 IN, BLUE, STACKABLE
SUPER SIZE BIN, 29⅞ IN OVERALL L, 16½ IN X 11 IN, BLUE, STACKABLE
AKRO-MILS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Super-Size AkroBin, stack atop each other or sit on shelf. Extra-wide stacking ledge space saves space and prevents spills. Anti-slid stop prevents stacked bins from shifting forward.
Technical Specs
Item Super Size Bin
Includes Dividers No
Material Plastic
Overall Length 29 7/8 in
Stackable Yes
Mobility Stationary
Number of Long Divider Slots 3
Number of Dividers 0
Electrostatic Discharge No
Hopper Height 10 1/8 in
Includes Handle Yes
Inside Width 14 3/8 in
Stacking Capacity 150 lb
Colour Blue
Includes Label Holder Yes
Overall Height 11 in
Overall Width 16 1/2 in
Weight Capacity 300 lb
Number of Divider Slots 5
Number of Short Divider Slots 2
Divider Colour Black
Hangable No
Hopper Style Single-Sided
Inside Length 26 3/4 in
Resistant To Alkaline Solutions, Corrosion, Rust, Water, Weak Acids
Volume Capacity 2.29 cu ft
Country of Origin United States
(subject to change)
Related Products
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$103.04
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$104.50
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.63
/ EACH