!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENDURA DRIVER GLOVES, XS, 6, ANSI/ISEA ABRASION LEVEL 4, SAFETY CUFF, LEATHER, CUT/SEWN

ENDURA DRIVER GLOVES, XS, 6, ANSI/ISEA ABRASION LEVEL 4, SAFETY CUFF, LEATHER, CUT/SEWN

SUPERIOR GLOVE

ENDURA DRIVER GLOVES, XS, 6, ANSI/ISEA ABRASION LEVEL 4, SAFETY CUFF, LEATHER, CUT/SEWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENDURA DRIVER GLOVES, XS, 6, ANSI/ISEA ABRASION LEVEL 4, SAFETY CUFF, LEATHER, CUT/SEWN

ENDURA DRIVER GLOVES, XS, 6, ANSI/ISEA ABRASION LEVEL 4, SAFETY CUFF, LEATHER, CUT/SEWN

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.73 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG378GKTTL-XS
  • Mfr. Model # 378GKTTL-XS
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Product Details

These driver gloves are size X-small and are made with jersey fleece. In addition, they have polyester stitching, and have a keystone thumb style. They are rated ANSI/ISEA Puncture Level 4. They have a safety cuff. They feature abrasion-resistant, elasticized backs provide an optimal, comfortable fit, 100g Thinsulate for winter protection.

Technical Specs

  • ItemDriver Gloves
  • Stitching MaterialPolyester
  • StandardsANSI Level 4, Puncture ANSI Level 4
  • Glove Insulation MaterialJersey Fleece
  • Glove Liner MaterialJersey Fleece
  • Glove FeaturesAbrasion-Resistant, Elasticized Backs Provide an Optimal, Comfortable Fit, 100G Thinsulate For Winter Protection
  • SeriesEndura
  • Size- Numeric6
  • Leather Palm ProcessGrain
  • Pairs per Package12
  • ANSI/ISEA Abrasion Level4
  • Hand Protection Style Glove
  • Sold As Pair
  • Thumb Style Keystone
  • Cuff Style Safety
  • Minimum Temperature -15 Degrees C
  • Palm Material Goatskin, Leather
  • Size- Alpha XS
  • Includes Double Palm No
  • Glove Construction Cut and Sewn
  • Cuff Length 2 in
  • ANSI/ISEA Puncture Level 4
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list