!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUPER SAFE CARTON OPENER

SUPER SAFE CARTON OPENER

SLICE

SUPER SAFE CARTON OPENER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPER SAFE CARTON OPENER

SUPER SAFE CARTON OPENER

SLICE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.02 / each

EHC: EHC :
Min Qty 2 = $74.04

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DEN10477
  • Mfr. Model # 10477
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • ItemCarton Opener
  • Blade TipRounded
  • Blade Projection Length1/2 in
  • Number of Blades Included1
  • Handle MaterialCarbon Steel, GFN, PC, POM, Stainless Steel
  • Hand OrientationAmbidextrous
  • Metal DetectableMetal Detectable
  • Other Material ApplicationsGeneral Purpose
  • Overall Thickness0.98 in
  • Overall Width3.54 in
  • Replaceable BladeReplaceable Blade
  • Blade Edge TypeStraight
  • Blade Positions1
  • For Cutting CardboardFor Cutting Cardboard
  • For Cutting FabricFor Cutting Fabric
  • For Cutting PaperFor Cutting Paper
  • For Cutting RubberNot For Cutting Rubber
  • Knife TypeUtility Knife
  • Retractable BladeRetractable Blade
  • Blade Change Method No Tool
  • Blade Material Zirconium Oxide
  • Grip Type Plain
  • Number of Blades Stored 4
  • Handle Colour Black
  • Handle Style Ergonomic
  • Blade Type Included Utility
  • Includes Pocket Clip Pocket Clip Not Included
  • Overall Length 3.54 in
  • Manufacturer Model Number of Included Blade 10526
  • Application Multipurpose
  • Blade Operation Spring-Loaded Retraction
  • Blade Shape Straight
  • For Cutting Cork For Cutting Cork
  • For Cutting Leather Not For Cutting Leather
  • For Cutting Plastic For Cutting Plastic
  • Includes 1 Slice(R) Ceramic Blade
  • Package Quantity 1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list