!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

De-merchandised

https://catalogue.grainger.ca/?hybris=true

13 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LITTLE GIANT
  • SUBMERSIBLE PUMP, WITH 6 FT CORD, 115 V, 1/150 HP, NYLON/POLYETHYLENE
  • Item # LGP526003
  • Mfr. Model # 526003
  • EHC: EHC :
  • This small submersible pump with a six-foot cord is designed for water transfer or recirculation, water displays, machine tool coolants, and mild acids. It has a 115-volt, 1/150 HP oil-filled motor. The housing is made from nylon and the screen is made from polyethylene.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NORSEMAN
  • CAT CURTAINS, GROMMETS, ROT/MILDEW/WATER RESISTANT, YLW/TAN, 100 FT X 44 IN, CANVAS, BRASS
  • Item # NWT386880EA
  • Mfr. Model # 386880
  • EHC: EHC :
  • These cat curtains are yellow and tan. The curtains are used as winter fronts, belly tarps, and to surround engines, effectively trapping heat in. They are made of canvas and have brass grommets every two feet on two sides. They measure 100 feet x 44 inches, and are rot-, mildew-, and water-resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 514
  • LITTLE GIANT
  • SUBMERSIBLE WATER PUMP, WITH 10 FT CORD, 120 V, 13.5 GPM, 1/12 HP, ALUMINUM/NYLON
  • Item # LGP504203
  • Mfr. Model # 504203
  • EHC: EHC :
  • This submersible fountain pump with a 10-foot cord is designed for water transfer/recirculation/displays and machine tool coolants. It has a 120-volt, 1/12 HP oil-filled heavy-duty motor and a 13.5 GPM pump. The housing is made from aluminum and the impeller is made from nylon.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ATLAS GRAHAM
  • BRUSH WINDOW WHITE TAMPICO 10I
  • Item # ATG317
  • Mfr. Model # 317
  • EHC: EHC :
  • Rectangular window/vehicle brush to use with any standard threaded or tapered handle or extension pole. Foam block is filled with soft natural white tampico, which is resistant to chemicals and heat and retains liquids well. Size 10 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ATLAS GRAHAM
  • VEHICLE BRUSH, ACID-RESISTANT, MEDIUM STIFF, RECTANGULAR, WHITE, 10 IN
  • Item # ATG315
  • Mfr. Model # 315
  • EHC: EHC :
  • This 10-inch, rectangular, acid-resistant vehicle brush features a foam block with medium-stiff prostran fibre and white bristles. It can be used with any standard handle or extension pole and is an ideal choice where acid-based cleaning chemicals are used.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ATLAS GRAHAM
  • BRUSH VEHICLE SMT DUAL LVL SYN 10IN
  • Item # ATG5313
  • Mfr. Model # 5313
  • EHC: EHC :
  • Rectangular window/vehicle brush for use with any standard handle or extension pole. Dual level V block design filled with soft polystyrene fibre. Size 10 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ATLAS GRAHAM
  • BRUSH WINDOW POLY-X 10IN
  • Item # ATG318
  • Mfr. Model # 318
  • EHC: EHC :
  • Rectangular window/vehicle brush to use with any standard handle or extension pole. Green poly-x fibre bristles hold water well and are extremely durable. Foam block will not warp and features a vinyl bumper to prevent accidental scratching of delicate au

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ATLAS GRAHAM
  • VEHICLE BRUSH, RECTANGULAR, GREEN, 10 IN, SYNTHETIC HORSE HAIR
  • Item # ATG316
  • Mfr. Model # 316
  • EHC: EHC :
  • This 10-inch rectangular vehicle brush features a wide foam block that is densely filled with a soft synthetic horsehair and fibre blend. It has green bristles and can be used with any standard tapered or threaded handle or extension pole.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • INGERSOLL RAND / ARO
  • PUMP REPAIR KIT, FOR ARO BRAND PUMP
  • Item # ARO6372190B1B1
  • Mfr. Model # 637219-0B1-B
  • EHC: EHC :
  • This pump repair kit is for use with the 651780-B1A-B, 651780-B1B-B, 651780-B3A-B, 651780-B3B-B, 651780-B1R-B, and 651780-B3R-B models of Aro pumps.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list