ADJUSTABLE WIRE SHELF, 24 IN X 14 IN, 1 SHELF, QUICK-ADJUST, 800 LB LOAD CAPACITY, DRY
ADJUSTABLE WIRE SHELF, 24 IN X 14 IN, 1 SHELF, QUICK-ADJUST, 800 LB LOAD CAPACITY, DRY
METRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Chrome Plated Super Adjustable 2(TM) Super Erecta(R) shelves. Quick and easy shelf height adjustment. Plastic sleeves and wedges are included with each shelf. Dimensions 14 in. L x 24 in. W.
Technical Specs
Item Wire Shelf
Finish Chrome
Material Steel
Overall Depth 14 in
Includes (4) Pairs of Split Sleeves
Lip Height 1/4 in
Mounting Hardware Required Mounting Hardware Required
Number of Shelves 1
Shelf Adjustment Type Quick-Adjust
Shelf Width 24 in
Colour Grey
Load Capacity 800 lb
NSF Certified NSF Certified
Overall Width 24 in
Includes Mounting Hardware Mounting Hardware Included
Lip Type Stationary
Mounting Location Bottom, Middle, Top
Recommended Environments Dry
Shelf Depth 14 in
Standards ISO 9001-9002
Country of Origin Mexico
(subject to change)
Alternate Products
METRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$120.34
/ EACH
METRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$93.92
/ EACH
METRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$109.88
/ EACH