!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUMP PUMP

SUMP PUMP

ZOELLER

SUMP PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUMP PUMP

SUMP PUMP

ZOELLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,243.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG60UA11
  • Mfr. Model # 980075
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.7 lbs

Technical Specs

  • ItemSump Pump
  • Phase - PumpsSingle
  • Hz60 Hz
  • Switch ActuationTether Float
  • Off Point3 in
  • Body MaterialCast Iron
  • Shaft Seal Material - PumpsCarbon, Ceramic
  • Flow Rate @ 10 Ft. of Head61 gpm
  • Flow Rate @ 20 Ft. of Head25 gpm
  • Min. Sump Pit Dia.18 in
  • Overall Height12 in
  • Max. Diameter Solids1/2 in
  • Thermal ProtectionAuto
  • RPM1,725 RPM
  • Cord Length15 ft
  • Agency ComplianceCSA, SSPMA, UL Listed
  • Base MaterialEngineered Thermoplastic
  • HP 1/2
  • Rated Voltage 115V AC
  • Amps 4.70/9.40 A
  • Switch Electrical Connection Piggyback
  • On Point 9 1/2 in
  • Impeller Material Plastic
  • Flow Rate @ 5 Ft. of Head 72 gpm
  • Flow Rate @ 15 Ft. of Head 45 gpm
  • Max. Head 23 ft
  • Body Dia. 10 1/8 in
  • Discharge 1 1/2 in NPT
  • Max. Liquid Temp. 130 Degrees F
  • Width at Widest Point 10 1/8 in
  • Duty Cycle Intermittent
  • Alarm Included No
  • Manufacturers Warranty Length 3 yr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories