SUMP PUMP 7/10 HP
SUMP PUMP 7/10 HP
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Submersible Sump Pump, Dewatering/Utility, 7/10 HP, Voltage 115, Amps AC 8, Cord Length 50 Ft., Discharge NPT In 2, GPM of Water at 5 Ft. of Head, Max. Head 38 Ft., Height 17 3/4 In, Dia. 7 3/16 In, Housing Stainless Steel, Impeller Material Polyurethane
Technical Specs
Item Plug-In Utility Pump
Rated Voltage 120V AC
Phase - Pumps 1
Switch Actuation No Switch Included
Impeller Material Polyurethane
Flow Rate @ 5 Ft. of Head *
Flow Rate @ 15 Ft. of Head 76 gpm
Max. Head 38 ft
Minimum Water Depth 8 in
Overall Height 17 3/4 in
Max. Liquid Temp. 104 Degrees F
Discharge 2 in
Duty Cycle Intermittent
Agency Compliance UL/CSA
HP 7/10
Hz 60
Amps 8 AC
Body Material Stainless Steel
Shaft Seal Material - Pumps Silicone Carbide
Flow Rate @ 10 Ft. of Head 76
Flow Rate @ 20 Ft. of Head 63 gpm
Min. Sump Pit Dia. 8 in
Body Dia. 7 3/16 in
Max. Diameter Solids 1/4 in
Thermal Protection Automatic
RPM 3,450 RPM
Cord Length 50 ft
Nominal Voltage 110V AC
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3,337.80
/ EACH