!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUCTION STRAINER,POLYPROPYLENE

SUCTION STRAINER,POLYPROPYLENE

DAYTON

SUCTION STRAINER,POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUCTION STRAINER,POLYPROPYLENE

SUCTION STRAINER,POLYPROPYLENE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $170.01 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1DLT8
  • Mfr. Model # 1DLT8
  • UNSPSC # 24112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Technical Specs

  • ItemSuction Strainer
  • Inside Dia.1 11/16 in
  • Wetted MaterialsPolypropylene
  • Max. Fluid Temp.130 Degrees F
  • Not Recommended ChemicalsAcetic Acid (Glacial), Formic Acid, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Sulfuric Acid (75% - 100%), Acetone, Methyl Ethyl Ketone (MEK), Ethyl (Ethanol), Isopropyl (Isopropanol), Methyl (Methanol), Cyclohexane, Gasoline, Heptane, Hexane, Kerosene, Stoddard Solvent (Mineral Spirits), Ethyl Acetate, Formaldehyde 40%, Formaldehyde, Ammonium Hydroxide, Sodium Hypochlorite/Bleach (to 20%), Lacquer Thinners, Toluene, Xylene, Methyl Chloride, Trichlorethylene (50%), DEF
  • Food GradeNo
  • Body Material Polypropylene
  • For Use With 1DLL1, 1DLL2, 1DLP4, 1DLP5, 1DLP8, 1DLP9, 1DLR3, 1DLR4
  • Overall Height 4 in
  • Compatible Chemicals Acetic Acid 20%, Acetic Acid 80%, Chromic Acid 30%, Chromic Acid 50%, Citric Acid 50%, Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (20%), Nitric Acid (10% Solution), Phosphoric Acid (40% Solution), Sulfuric Acid (10% - 75%), Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate (10%), Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Potassium Hydroxide (50%), Fresh Water, Salt Water, Deionized Water, Sodium Bisulfate, Sodium Bisulfite, Ammonia (Liquids)
  • Diesel Exhaust Fluid Compatible No
  • Country of Origin Singapore (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list