!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUBMERSIBLE SUMP PUMP, 1/3 HORSEPOWER, 115V AC, 23.8 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/4 IN MNPT, 3 A

SUBMERSIBLE SUMP PUMP, 1/3 HORSEPOWER, 115V AC, 23.8 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/4 IN MNPT, 3 A

DAYTON

SUBMERSIBLE SUMP PUMP, 1/3 HORSEPOWER, 115V AC, 23.8 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/4 IN MNPT, 3 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUBMERSIBLE SUMP PUMP, 1/3 HORSEPOWER, 115V AC, 23.8 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/4 IN MNPT, 3 A

SUBMERSIBLE SUMP PUMP, 1/3 HORSEPOWER, 115V AC, 23.8 GPM FLOW RATE AT 10 FT OF HEAD, 1 1/4 IN MNPT, 3 A

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $353.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM3YU70
  • Mfr. Model # 3YU70
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.76 lbs

Technical Specs

  • ItemSubmersible Sump Pump
  • Body Diameter8 3/4 in
  • Current3 A
  • Discharge GenderMale
  • Duty CycleIntermittent
  • For Media TypeClear Water, Trash Water
  • Gauge/Conductor18/3
  • Horsepower1/3 hp
  • Impeller MaterialPolyamide
  • Liquid Temperature - Maximum104 Degrees F
  • Motor Housing MaterialPlastic
  • Off Point3 1/2 in
  • Overall Height10 3/4 in
  • Power SourceCorded Electric
  • Shaft Seal MaterialCarbon/Ceramic
  • Solids Diameter - Maximum1/8 in
  • Switch ActuationVertical Float
  • Volute MaterialPlastic
  • Base Material Polypropylene
  • Cord Length 10 ft
  • Discharge Diameter 1 1/4 in
  • Discharge Standard NPT
  • Flow Rate @ 10 ft of Head 23.8 gpm
  • Frequency 60 Hz
  • Hazardous Location Class Not Rated
  • Impeller Design Vortex
  • Includes Alarm No Alarm Included
  • Feet of Head - Maximum 22 ft
  • NEC Cord Designation SJTW
  • On Point 8 in
  • Phase Single
  • Rated Voltage 115V AC
  • Shaft Seal Type Single Mechanical
  • Sump Pit Diameter - Minimum 10 in
  • Switch Electrical Connection Piggyback
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list