!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SUBMERSIBLE SUMP PUMP,HP 1/3,115V,60 HZ

SUBMERSIBLE SUMP PUMP,HP 1/3,115V,60 HZ

LIBERTY PUMPS

SUBMERSIBLE SUMP PUMP,HP 1/3,115V,60 HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
SUBMERSIBLE SUMP PUMP,HP 1/3,115V,60 HZ

SUBMERSIBLE SUMP PUMP,HP 1/3,115V,60 HZ

LIBERTY PUMPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $663.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG56KD37
  • Mfr. Model # 251
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.4 lbs

Technical Specs

  • ItemEffluent Pump
  • Rated Voltage115V AC
  • Phase - Pumps1
  • Body MaterialCast Iron
  • Switch ActuationTether Float
  • Off Point4 in
  • Flow Rate @ 10 Ft. of Head37 gpm
  • Flow Rate @ 20 Ft. of Head14 gpm
  • Flow Rate @ 60 Ft. of Head0 gpm
  • Flow Rate @ 100 Ft. of Head0 gpm
  • Max. Head23 ft
  • Minimum Water Depth4 in
  • Width at Widest Point9 1/2 in
  • Cord Length10 ft
  • Max. Diameter Solids1/2 in
  • Thermal ProtectionYes
  • Manufacturers Warranty Length3 yr
  • HP 1/3
  • Hz 60 Hz
  • Amps 5.2 A
  • Impeller Material High Temperature Engineering Polymer
  • Switch Electrical Connection Integral
  • On Point 11 in
  • Flow Rate @ 15 Ft. of Head 27 gpm
  • Flow Rate @ 40 Ft. of Head 0 gpm
  • Flow Rate @ 80 Ft. of Head 0 gpm
  • Flow Rate @ 150 Ft. of Head 0 gpm
  • Min. Sump Pit Dia. 14 in
  • Body Dia. 6 1/2 in
  • Overall Height 10 1/2 in
  • Discharge 1 1/2 in
  • Max. Liquid Temp. 140 Degrees F
  • Agency Compliance CSA, SSPMA
  • Nominal Voltage 120V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list