!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SUBMERSIBLE PUMP

SUBMERSIBLE PUMP

DAYTON

SUBMERSIBLE PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUBMERSIBLE PUMP

SUBMERSIBLE PUMP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,824.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4LE23
  • Mfr. Model # 4LE23
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 132.0 lbs

Technical Specs

  • ItemSewage Ejector Pump
  • Rated Voltage240V AC
  • Amps19.00
  • Body MaterialCast Iron
  • Shaft Seal Material - PumpsCarbon Ceramic
  • Switch Electrical ConnectionIntegral
  • Off Point14 7/20 in
  • Flow Rate @ 15 Ft. of Head335 gpm
  • Flow Rate @ 40 Ft. of Head85 gpm
  • Max. Diameter Solids2 1/2 in
  • Overall Height21 1/4 in
  • Discharge3 in NPT
  • Max. Head46 ft
  • RPM1,750 RPM
  • Nominal Voltage220V AC
  • HP 2
  • Phase - Pumps 1
  • Motor Type PSC
  • Impeller Material Cast Iron
  • Switch Actuation Tether Float
  • On Point 23 7/20
  • Flow Rate @ 10 Ft. of Head 375 gpm
  • Flow Rate @ 20 Ft. of Head 290 gpm
  • Flow Rate @ 60 Ft. of Head 375
  • Body Dia. 16 23/32 in
  • Cord Length 25 ft
  • Max. Liquid Temp. 104 Degrees F
  • Thermal Protection Yes
  • Agency Compliance CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list