!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP, 115V AC, SINGLE PHASE, 12.2 FT MAXIMUM HEAD, 1/4 IN INTAKE/DISCHARGE

CENTRIFUGAL PUMP, 115V AC, SINGLE PHASE, 12.2 FT MAXIMUM HEAD, 1/4 IN INTAKE/DISCHARGE

LITTLE GIANT

CENTRIFUGAL PUMP, 115V AC, SINGLE PHASE, 12.2 FT MAXIMUM HEAD, 1/4 IN INTAKE/DISCHARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, 115V AC, SINGLE PHASE, 12.2 FT MAXIMUM HEAD, 1/4 IN INTAKE/DISCHARGE

CENTRIFUGAL PUMP, 115V AC, SINGLE PHASE, 12.2 FT MAXIMUM HEAD, 1/4 IN INTAKE/DISCHARGE

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $272.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGP527003
  • Mfr. Model # 527003
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Horsepower1/40 hp
  • Flow Rate @ 1 ft of Head (Maximum)325 gph
  • Flow Rate @ 10 ft of Head (Maximum)130 gph
  • Compatible Discharge Pipe Size1/4 in
  • Discharge TypeNPT
  • Motor SealingOil-Filled
  • Compatible with Media TypeOil
  • Electrical Connection TypePlug-In
  • Maximum Flow Rate325 gph
  • Frequency60 Hz
  • Impeller MaterialNylon
  • Manufacturer Warranty Length1 yr
  • Motor TypeShaded Pole
  • Overall Height4.6 in
  • Overall Width4.3 in
  • Pumping ApplicationAir Conditioners, Machine Tool Coolants, Mild Acids, Recirculation, Submersible, Water Displays, Water Transfer
  • Seal MaterialFluoroelastomer
  • SeriesNK-2
  • Wetted MaterialNitrile, Nylon, Polyethylene, PVC, Stainless Steel, Viton
  • Pump Housing Material Plastic
  • Nameplate Voltage 115V AC
  • Flow Rate @ 5 ft of Head (Maximum) 270 gph
  • Maximum Feet of Head 12.2 ft
  • Intake Type Screened
  • Cord Length 6 ft
  • Amps 1.1 A
  • Duty Cycle Continuous
  • Feet of Head (Minimum) 0 ft
  • Minimum Flow Rate 0 gph
  • Impeller Design Open
  • Includes 6 ft Cable
  • Maximum Media Temperature 120 Degrees F
  • Mounting Location Submersible
  • Overall Length 4.3 in
  • Phase Single
  • Maximum RPM 3,400 RPM
  • Seal Type Mechanical
  • Thermal Overload Protection Yes
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list