!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STYLUS PRO USB

STYLUS PRO USB

STREAMLIGHT

STYLUS PRO USB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STYLUS PRO USB

STYLUS PRO USB

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $121.78 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT66134
  • Mfr. Model # 66134
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • ItemPenlight
  • Includes BatteriesYes
  • RechargeableYes
  • Body ColourBlack
  • Lighting TechnologyLED
  • Maximum Beam Distance109 m
  • Run Time at Maximum Brightness1.5 hr
  • Includes ChargerNo
  • Beam FocusFixed
  • Drop Rating1 m
  • Mount TypeClip
  • Special FeaturesCharging Indicator Light
  • Switch LocationTail
  • ApplicationIndustrial
  • Beam Intensity Levels840 cd, 2,950 cd
  • Brightness Levels90 lm, 350 lm
  • Lamp Life30,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length6 1/8 in
  • Resistance PropertiesImpact Resistant, Water Resistant
  • StandardsAll Performance Claims Tested to ANSI/PLATO FL 1 2016 Standard, CEC Compliant, Meets Applicable European Community Directives
  • Battery Chemistry Lithium Ion
  • Number of Batteries 1
  • Beam Pattern Spot
  • Body Material Aluminum
  • Number of Light Output Modes 2
  • Maximum Brightness 350 lm
  • Weight with Batteries 1.8 oz
  • Beam Colour White
  • Includes Secondary Light No
  • IP Rating IPX4
  • Series Stylus Pro
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 58 m, 109 m
  • Body Diameter 5/8 in
  • Includes Holster
  • Lens Material Polycarbonate
  • Maximum Run Time 3.5 hr
  • Power Source Battery
  • Run Time Levels 1.5 hr, 3.5 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list