!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCRAPER MAT, MEDIUM TO HEAVY TRAFFIC, CHOCOLATE, 5 X 3 FT, VINYL-BACKED POLYPROPYLENE

SCRAPER MAT, MEDIUM TO HEAVY TRAFFIC, CHOCOLATE, 5 X 3 FT, VINYL-BACKED POLYPROPYLENE

EDGEWOOD

SCRAPER MAT, MEDIUM TO HEAVY TRAFFIC, CHOCOLATE, 5 X 3 FT, VINYL-BACKED POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCRAPER MAT, MEDIUM TO HEAVY TRAFFIC, CHOCOLATE, 5 X 3 FT, VINYL-BACKED POLYPROPYLENE

SCRAPER MAT, MEDIUM TO HEAVY TRAFFIC, CHOCOLATE, 5 X 3 FT, VINYL-BACKED POLYPROPYLENE

EDGEWOOD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $164.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EDGSTP100305
  • Mfr. Model # STP100305
  • UNSPSC # 52101500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

This chocolate-coloured Berber-style mat is perfect for use in medium to heavy traffic areas. It is rectangular and has multi-directional wiper/scraper effectiveness, making it perfect for keeping your spaces clean. Made of needle punch woven polypropylene with a vinyl (PVC) backing, this Style-Point(TM) mat measures 5 x 3 feet with a face weight of 0.8 pounds per square foot.

Technical Specs

  • ItemStyle-Point Mat
  • AntimicrobialNo
  • AutoclavableNo
  • Backing MaterialVinyl
  • Crush ResistantYes
  • Fluids AbsorbedMoisture
  • LaunderableNo
  • Overall Length5 ft
  • SeriesSTP_0305
  • Surface ApplicationScraping, Wiping
  • Surface MaterialPolypropylene
  • Traffic TypeMedium
  • Reversible No
  • Welding Safe No
  • Application Lobbies, Medium Traffic Entrances, Hallways
  • Colour Chocolate
  • Face Material Weight 18 oz/sq yd
  • Indoor/Outdoor Indoor
  • NFSI High Traction Certified No
  • Overall Width 3 ft
  • Stripe Pattern Berber (Hobnail)
  • Surface Design Needle Punch Loop Pile, Dual Fiber
  • Thickness 1/4 in
  • Country of Origin Netherlands (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list