!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STUD, RECTANGULAR, SINGLE HYBRID, C/W CAMS, SQ 8 X 10 IN STUDS, 11 X 24.5 IN, 5/16 IN

STUD, RECTANGULAR, SINGLE HYBRID, C/W CAMS, SQ 8 X 10 IN STUDS, 11 X 24.5 IN, 5/16 IN

CONTINENTAL

STUD, RECTANGULAR, SINGLE HYBRID, C/W CAMS, SQ 8 X 10 IN STUDS, 11 X 24.5 IN, 5/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STUD, RECTANGULAR, SINGLE HYBRID, C/W CAMS, SQ 8 X 10 IN STUDS, 11 X 24.5 IN, 5/16 IN

STUD, RECTANGULAR, SINGLE HYBRID, C/W CAMS, SQ 8 X 10 IN STUDS, 11 X 24.5 IN, 5/16 IN

CONTINENTAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $555.70 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CCGTRY460221H
  • Mfr. Model # TRY460221H
  • UNSPSC # 25172116
  • CATALOGUE PAGE # 512
  • Shipping Weight 77.0 lbs

Product Details

This transport Trigg single hybrid has a rectangular stud that measures 5/16 inches and is complete with cams. These chains are made in Norway, fit tires that measure 11 x 24.5 inches, and have increased grip and service life. The square 8 x 10-inch studs are 30% thicker than the round stud. The chains have a 20% weight savings with a downsized side chain and hooks.

Technical Specs

  • ItemStud Chain
  • Chain Link StyleStudded
  • Compatible Tire Size 10.00 x 22, 11 x 24.5, 295/75 x 24.5
  • Includes Cam
  • Country of Origin Norway (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list