!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STUB OIL PUMP,AIR OP,PUMP RATIO 5:1

STUB OIL PUMP,AIR OP,PUMP RATIO 5:1

WESTWARD

STUB OIL PUMP,AIR OP,PUMP RATIO 5:1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STUB OIL PUMP,AIR OP,PUMP RATIO 5:1

STUB OIL PUMP,AIR OP,PUMP RATIO 5:1

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $900.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW5TCU2
  • Mfr. Model # 5TCU2
  • UNSPSC # 40151524
  • CATALOGUE PAGE # 1527
  • Shipping Weight 11.9 lbs

Technical Specs

  • ItemAir Operated Drum Pump
  • Air Inlet Size1/4 in NPT
  • For Container TypeDrum, Tote
  • Max. Flow Rate6.6 gpm
  • Discharge Connection TypeMNPT
  • Min. Air Pressure70 psi
  • Compatible ChemicalsMotor Oil
  • Max. Outlet Pressure580 psi
  • Includes Discharge HoseNo
  • Includes NozzleNo
  • MeteredNo
  • Wetted MaterialsNBR rubber, PU, steel
  • Pump Package Type Basic Pump without Discharge Hose
  • For Container Size 55 gal, 275 gal
  • Air Consumption 6.5 cfm
  • Max. Oil Flow 6.6 gpm
  • Discharge Tube Outlet ID 3/4 in
  • Max. Air Pressure 115 psi
  • Not Recommended Chemicals Antifreeze (Coolant), Biodiesel, Brake Fluid, DEF, Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fertilizers, Fresh Water, Fungicides, Gasoline, Herbicides, Isopropyl (Isopropanol), Kerosene, Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%), Windshield Washer Fluid
  • Power Source Air
  • Includes Suction Tube Yes
  • Includes Spout No
  • For Use With Oils Up To SAE 144
  • For Media Type Motor Oil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list