!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
01J SERIES STUB LENGTH DRILL BIT, SPECIAL BRONZE SST, #30, COBALT, HSS, 1.25 IN SHANK

01J SERIES STUB LENGTH DRILL BIT, SPECIAL BRONZE SST, #30, COBALT, HSS, 1.25 IN SHANK

WALTER SURFACE TECHNOLOGIES

01J SERIES STUB LENGTH DRILL BIT, SPECIAL BRONZE SST, #30, COBALT, HSS, 1.25 IN SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
01J SERIES STUB LENGTH DRILL BIT, SPECIAL BRONZE SST, #30, COBALT, HSS, 1.25 IN SHANK

01J SERIES STUB LENGTH DRILL BIT, SPECIAL BRONZE SST, #30, COBALT, HSS, 1.25 IN SHANK

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.71 / EACH

EHC: EHC :
Min Qty 10 = $37.10

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT01J030
  • Mfr. Model # 01J030
  • UNSPSC # 27113113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.007 lbs

Product Details

This stub length drill bit is made of cobalt and high speed steel and has a 1¼ inch long shank. This 01J series screw machine length stub length drill bit has a special bronze SST finish. Plus it has split point drill point.

Technical Specs

  • ItemStub Length Drill
  • Decimal Equivalent0.1285 in
  • Material - MachiningCobalt, High Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Flute Length11/16 in
  • Shank Length1.25 in
  • Drill Length ClassScrew Machine Length
  • Series01J
  • Primary Material ApplicationSheet Metal, Stainless Steel, Mild Steel, Non-Ferrous Metal
  • Drill Bit Size #30
  • Measurement System Wire
  • Finish - Machining Special Bronze SST
  • Drill Bit Point Type Split Point
  • Shank Type - Machining Round Shank
  • Overall Length 1.938 in
  • Drill Bit Grouping Individual
  • Web Construction Split
  • List Number 01J

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list