!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STOP/TURN/TAIL LIGHT, LED, STOP, TURN, AND TAIL COMBO LIGHT, CLEAR/RED, OVAL, PIGTAIL, GROTE

STOP/TURN/TAIL LIGHT, LED, STOP, TURN, AND TAIL COMBO LIGHT, CLEAR/RED, OVAL, PIGTAIL, GROTE

GROTE

STOP/TURN/TAIL LIGHT, LED, STOP, TURN, AND TAIL COMBO LIGHT, CLEAR/RED, OVAL, PIGTAIL, GROTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STOP/TURN/TAIL LIGHT, LED, STOP, TURN, AND TAIL COMBO LIGHT, CLEAR/RED, OVAL, PIGTAIL, GROTE

STOP/TURN/TAIL LIGHT, LED, STOP, TURN, AND TAIL COMBO LIGHT, CLEAR/RED, OVAL, PIGTAIL, GROTE

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $68.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO54702
  • Mfr. Model # 54702
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This stop/turn/tail light features symmetrical design. It is made of acrylic, is clear/red and meets the standards for FMVSS. This stop/turn/tail light has an overall height of 2¼ inch, an overall width of 6½ inch, an overall depth of 11/16 inch, in addition to a oval shape plus a surface/bracket, grommet mounting style/type.

Technical Specs

  • ItemStop/Turn/Tail Light
  • Light TypeStop, Turn, and Tail Combination Light
  • ShapeOval
  • Overall Width6 1/2 in
  • Current0.13 to 0.16 A
  • Compatible Electrical Connection Manufacturer Model Number66863, 66864, 66865
  • Mount StyleSurface
  • StandardsFMVSS
  • Flashes per Minute0
  • Lens MaterialAcrylic
  • Lighting Technology LED
  • Lens Colour Clear, Red
  • Overall Height 2 1/4 in
  • Overall Depth 11/16 in
  • Electrical Connection Pigtail
  • Mount Type Bracket, Grommet
  • Installation Type Permanent
  • Features Symmetrical Design
  • Housing Material Plastic
  • Operating Voltage 12V DC
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list