!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STROBE LIGHT, 12 FLASHES, OVAL, 0.3 A, 12 TO 24 VDC, BLUE, 6 15/32 X 11/16 X 7 29/32 X 2 5/16 IN, PC

STROBE LIGHT, 12 FLASHES, OVAL, 0.3 A, 12 TO 24 VDC, BLUE, 6 15/32 X 11/16 X 7 29/32 X 2 5/16 IN, PC

GROTE

STROBE LIGHT, 12 FLASHES, OVAL, 0.3 A, 12 TO 24 VDC, BLUE, 6 15/32 X 11/16 X 7 29/32 X 2 5/16 IN, PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STROBE LIGHT, 12 FLASHES, OVAL, 0.3 A, 12 TO 24 VDC, BLUE, 6 15/32 X 11/16 X 7 29/32 X 2 5/16 IN, PC

STROBE LIGHT, 12 FLASHES, OVAL, 0.3 A, 12 TO 24 VDC, BLUE, 6 15/32 X 11/16 X 7 29/32 X 2 5/16 IN, PC

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $156.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO78195
  • Mfr. Model # 78195
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Product Details

This blue strobe light has 12 flash patterns and a wire leads connection. It has LED lighting technology, an oval design, a current drawn of 0.3 amps, and a voltage of 12 to 24 VDC. Its lens, housing, and base are made of polycarbonate. It has a selectable flash pattern per minute and measures 6 15/32 length x 11/16 width x 2 5/16 inches height.

Technical Specs

  • ItemStrobe Light
  • Lens ColourClear
  • Light PatternFlash
  • Electrical ConnectionBlunt Cut
  • Operating Voltage12/24V
  • Overall Height11/16 in
  • StandardsSAE J595
  • Base MaterialPolycarbonate
  • FeaturesS-Link(TM) System* Synchronizing Capabilities with Up to Six Other Units, Allows for Synchronization with Other S-Link Compatible Products, Grommet Mount Can Be Converted to Surface Mount with Optional Chrome or Black Bezels, 12 Different Selectable Flash Patterns in Either of 2 Phases Plus Steady-On
  • Lens MaterialPolycarbonate
  • Maximum Operating Temperature55 Degrees C
  • Light Colour Blue
  • Shape Oval
  • SAE Class Rating J595
  • Lighting Technology LED
  • Overall Length 6 15/32 in
  • Number of Flash Patterns 12
  • Mount Type Grommet/Surface
  • Current 0.3 A
  • Flashes per Minute Variable
  • Manufacturer Warranty 5 yr
  • Minimum Operating Temperature -40 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list