!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE STRIPPER, POWER AND TELECOMMUNICATIONS, SPRING ACTUATED, 11-1/2 IN, PLASTIC

CABLE STRIPPER, POWER AND TELECOMMUNICATIONS, SPRING ACTUATED, 11-1/2 IN, PLASTIC

GREENLEE

CABLE STRIPPER, POWER AND TELECOMMUNICATIONS, SPRING ACTUATED, 11-1/2 IN, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE STRIPPER, POWER AND TELECOMMUNICATIONS, SPRING ACTUATED, 11-1/2 IN, PLASTIC

CABLE STRIPPER, POWER AND TELECOMMUNICATIONS, SPRING ACTUATED, 11-1/2 IN, PLASTIC

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $333.03 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GLEG2090
  • Mfr. Model # G2090
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.715 lbs

Product Details

This plastic cable stripper is designed to strip power and telecommunications cables. it has an eight AWG to 750 Kcmil capacity. This cable stripper features a spring-actuated handle. It is 11-1/2 inches in length. Its intuitive blade design maintains contact with the cable at all times. It features an ergonomic jaw plunger and cable jacket lifting edge.

Technical Specs

  • ItemCable Stripping Tool
  • Stripping Capacity- Cable8 AWG to 750 kcmil
  • For Wire/Cable TypeSolid Wire, Stranded Wire
  • Handle StyleStandard
  • Adjustment MechanismNone
  • InsulatedNot Insulated
  • Body MaterialNylon
  • Maximum Wire/Cable Diameter8 ga
  • Tether ReadyNot Tether Ready
  • Stripping Capacity - Solid Wire 0 AWG, 2 AWG, 4 AWG, 6 AWG, 8 AWG, 750 kcmil
  • Type Electrical Cable Strippers
  • Cutting Capacities 8 AWG to 750 MCM
  • Grip Style Standard Cushion
  • Tool Functions Cut
  • Application Stripping
  • Features Intuitive Blade Design, Safety Factor
  • Overall Length 7 1/2 in
  • Weight 1 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list