!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRIPPER SELF ADJUSTING

STRIPPER SELF ADJUSTING

XCELITE

STRIPPER SELF ADJUSTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRIPPER SELF ADJUSTING

STRIPPER SELF ADJUSTING

XCELITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $190.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # XCLSAS3210
  • Mfr. Model # SAS3210
  • UNSPSC # 27111510
  • CATALOGUE PAGE # 374
  • Shipping Weight 0.39 lbs

Product Details

Tool capable of stripping wires from 32 AWG to 10 AWG without adjustment. Easily interchangeable stripping cassettes enables precision stripping. Strips a wide range of insulation types, PVC to PTFE with just one tool. Tested to over 150,000 cycles.

Technical Specs

  • ItemWire Stripper
  • Stripping Capacity- Cable32 to 10 AWG
  • TypeElectrical Wire Strippers
  • Cutting Capacities32 to 10 AWG
  • InsulatedNo
  • ApplicationStripping
  • FeaturesEasily Changeable Stripping Cassettes Enables Precision Stripping
  • Grip MaterialPlastic
  • Jaw Opening TypeSpring Return
  • Minimum Wire/Cable Diameter32 ga
  • SeriesXcelite
  • Minimum Stripping Capacity - Solid Wire32 AWG
  • Maximum Stripping Capacity - Stranded Wire10 AWG
  • Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, 32 AWG
  • Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, 32 AWG
  • For Wire/Cable Type Solid Wire, Stranded Wire
  • Handle Style Angled
  • Adjustment Mechanism Automatic
  • Body Material Plastic
  • For Insulation Material PTFE, PVC
  • Grip Style Plain
  • Maximum Wire/Cable Diameter 10 ga
  • Overall Length 8 in
  • Tether Ready No
  • Maximum Stripping Capacity - Solid Wire 10 AWG
  • Minimum Stripping Capacity - Stranded Wire 32 AWG

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list