!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRIPPER + CRIMPER ELECTRICAL WIRE

STRIPPER + CRIMPER ELECTRICAL WIRE

GEARWRENCH

STRIPPER + CRIMPER ELECTRICAL WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRIPPER + CRIMPER ELECTRICAL WIRE

STRIPPER + CRIMPER ELECTRICAL WIRE

GEARWRENCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KDT2162D
  • Mfr. Model # 2162D
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • ItemWire Stripper/Crimper
  • Stripping Capacity- Cable7 to 8 mm
  • Handle StylePlastic Dipped
  • Tool FunctionsCrimp, Cut, Strip
  • ApplicationCrimping, Cutting, Gripping, Stripping
  • Body MaterialAlloy Steel
  • Maximum Wire/Cable Diameter22 AWG
  • Overall Length8 1/4 in
  • Tether ReadyNot Tether Ready
  • Stripping Capacity - Solid Wire 2-20 to 12-10 AWG, 22-20 to 22-10 AWG
  • Type Wire and Cable Strippers
  • Grip Style Ergonomic
  • Insulated Not Insulated
  • Blade Material Alloy Steel
  • Features Serrated Jaws on the Nose, Crimper Works on Insulated and Non-Insulated Terminals, Insulated Electrical 22-20 to 12-10 AWG Wires, Non-Insulated Auto 7 mm and 8 mm and Electrical 22-20 to 22-10 AWG Sizes, Bolt Sizes 4-40, 5-40, 6-32, 8-32, 10-32 and 10-24
  • Minimum Wire/Cable Diameter 10 AWG
  • Standards ASME B107.500, Prop 65
  • Weight 0.50 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list