!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRIP LIGHTING, FLEX STRIP LIGHT, LED, WHITE, FLAT, 12.8V DC, IP68, 640 LM MAX, 45 IN L

STRIP LIGHTING, FLEX STRIP LIGHT, LED, WHITE, FLAT, 12.8V DC, IP68, 640 LM MAX, 45 IN L

MAXXIMA

STRIP LIGHTING, FLEX STRIP LIGHT, LED, WHITE, FLAT, 12.8V DC, IP68, 640 LM MAX, 45 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRIP LIGHTING, FLEX STRIP LIGHT, LED, WHITE, FLAT, 12.8V DC, IP68, 640 LM MAX, 45 IN L

STRIP LIGHTING, FLEX STRIP LIGHT, LED, WHITE, FLAT, 12.8V DC, IP68, 640 LM MAX, 45 IN L

MAXXIMA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $95.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54DE43
  • Mfr. Model # MLS-4569-A-SW
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

This MLS Series strip lighting it includes door control. It is made of PVC and silicone and also has a five-year manufacturer's warranty. This strip lighting has an overall height of 3/16 inch, and overall length of 45 inch, an overall width of 1/2 inch, in addition it has a flat shape plus a surface/adhesive mounting style/type.

Technical Specs

  • ItemStrip Lighting
  • ShapeFlat
  • Light ColourWhite
  • Maximum Brightness640 lm
  • Overall Length45 in
  • Overall Height3/16 in
  • Lighting TechnologyLED
  • IncludesDoor Control
  • Light TypeFlexible Strip Light
  • MaterialPVC, Silicone
  • Number of Bulbs69
  • Use LocationInterior
  • Flexibility Flexible
  • Operating Voltage 12.8V DC
  • IP Rating IP68
  • Electrical Connection Blunt Cut Leads
  • Overall Width 1/2 in
  • Mount Style Surface
  • Current 1 A
  • Lamp Life 35,000 hr
  • Manufacturer Warranty 5 yr
  • Mount Type Adhesive
  • Series MLS Series
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list