!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRIP LIGHTING, INTERIOR, LED24, 12V DC, 300LM, DIRECT WIRE, WHITE, 15 X 1/2 X 1 IN, PUR, PK2

STRIP LIGHTING, INTERIOR, LED24, 12V DC, 300LM, DIRECT WIRE, WHITE, 15 X 1/2 X 1 IN, PUR, PK2

JETCO

STRIP LIGHTING, INTERIOR, LED24, 12V DC, 300LM, DIRECT WIRE, WHITE, 15 X 1/2 X 1 IN, PUR, PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRIP LIGHTING, INTERIOR, LED24, 12V DC, 300LM, DIRECT WIRE, WHITE, 15 X 1/2 X 1 IN, PUR, PK2

STRIP LIGHTING, INTERIOR, LED24, 12V DC, 300LM, DIRECT WIRE, WHITE, 15 X 1/2 X 1 IN, PUR, PK2

JETCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.21 / PKG of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JET12766087W
  • Mfr. Model # 127-66087W
  • UNSPSC # 25173001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This flexible vehicle strip lighting measures 15 x 1/2 x 1 inches and mounts with high-bond, self-adhesive tape. With 24 white-coloured LED lights and needing a 12 volt DC power supply, these lights are 300 lumens and made of polyurethane. This strip lighting is for vehicle interiors and includes direct-wire terminations, 3M tape, and two strips per pack.

Technical Specs

  • ItemStrip Lighting
  • Operating Voltage12V
  • IP RatingIP65
  • Overall Length375 mm
  • Lighting TechnologyLED
  • Includes3M Adhesive
  • MaterialPolyurethane
  • Number of Bulbs24
  • Shape Flat
  • Light Colour White
  • Electrical Connection 2-Wire (Direct)
  • Overall Width 10 mm
  • Features New Flat Surface L.E.D. Technology and Design with 360 Degrees Light Dispersion, 3M(R) Adhesive Backing
  • Lamp Life 35,000 hr
  • Mount Type Surface/Self-Adhesive Backing
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list