!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRING MOP LOOPER,BLUE

STRING MOP LOOPER,BLUE

VILEDA

STRING MOP LOOPER,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRING MOP LOOPER,BLUE

STRING MOP LOOPER,BLUE

VILEDA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MNO134884
  • Mfr. Model # 134884
  • UNSPSC # 47131619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.74 lbs

Technical Specs

  • ItemLooper Loop Mop
  • Mop Connection TypeQuick Change
  • ColourBlue
  • IncludesMop
  • FeaturesAll Mops are Individually Poly-Bagged, Avoid Cross-Contamination with Colour Coded Mops, Does not Contain Cotton Fibres, Fraying and Linting, Heavy Duty Poly Coated Headband Mesh Withstands Harsh Chemicals, Ideal For Hospitals and Nursing Homes Where High Standards and Strict Requirements are Easily Satisfied, Looped-End Construction Allows For Maximum Floor Coverage While Eliminating Tangling, Made From a Unique Blend of 5-Ply Yarn that is Highly Absorbency and can Withstand Repeated Commercial Laundering up to 60 Times
  • Material Yarn
  • Launderable Launderable
  • Mop End Type Loop
  • Colour Coding System Colour Coded
  • Product Type Loop Mop
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories