!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT BLADE RECEPTACLE, 125 V AC, 7/8 IN D, BROWN HOUSING, 2 POLES, 75 ° C, 1 PHASE, #10 AWG

STRAIGHT BLADE RECEPTACLE, 125 V AC, 7/8 IN D, BROWN HOUSING, 2 POLES, 75 ° C, 1 PHASE, #10 AWG

HUBBELL

STRAIGHT BLADE RECEPTACLE, 125 V AC, 7/8 IN D, BROWN HOUSING, 2 POLES, 75 ° C, 1 PHASE, #10 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT BLADE RECEPTACLE, 125 V AC, 7/8 IN D, BROWN HOUSING, 2 POLES, 75 ° C, 1 PHASE, #10 AWG

STRAIGHT BLADE RECEPTACLE, 125 V AC, 7/8 IN D, BROWN HOUSING, 2 POLES, 75 ° C, 1 PHASE, #10 AWG

HUBBELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $98.54 / each

EHC: EHC :
Min Qty 3 = $295.62

Compliance and Restrictions

  • None

This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL5392
  • Mfr. Model # HBL5392
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

This straight blade receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 75 Degrees C. It measures 7/8 inch depth. This straight blade receptacle meets the standards for C22.2, CSA, No. 42 File 285, UL to UL498 File E2186. It is brown, and has a #10 AWG maximum wire size.

Technical Specs

  • ItemStraight Blade Receptacle
  • Current Rating20 A
  • Housing ColourBrown
  • NEMA Receptacle Configuration5-20R
  • Number of Wires3
  • Receptacle TypeDuplex
  • Voltage Rating125V AC
  • Wiring MethodBack, Side
  • UL 94 Flammability RatingV-2
  • For LocationIndoor
  • Maximum Operating Temperature75 Degrees C
  • Overall Depth7/8 in
  • Connection Orientation Straight
  • Grounding Grounded
  • Housing Material Nylon
  • Number of Poles 2
  • Phase Single
  • Standards C22.2, Certified to CSA, No. 42 File 285, UL Listed to UL498 File E2186
  • Wire Connection Type Screw Terminals
  • Horsepower Rating 1 hp
  • Contact Material Brass
  • Market Industrial
  • Maximum Wire Size #10 AWG
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list