STRETCH WRAP DISPENSER,12 IN. TO 20
STRETCH WRAP DISPENSER,12 IN. TO 20
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Stretch wrap dispenser is easy to load and dispense stretch film.Accept 12 to 20 inch wide rolls: 1-1/2 inch, 2 inch, and 3 inch diameter cores.
Technical Specs
- ItemStretch Wrap Dispenser
- Minimum Roll Width2 in
- Fits Core Size3 in
- Dancer BarNo Dancer Bar
- Dispenser Style Grip Handle
- Maximum Roll Width 5 in
- Dispenser Weight 1 lb
- Overall Length 8 in
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.97
/ EACH
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.91
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.80
/ EACH