STRETCH WRAP DISPENSER,12 IN. TO 20
STRETCH WRAP DISPENSER,12 IN. TO 20
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Stretch wrap dispenser is easy to load and dispense stretch film.Accept 12 to 20 inch wide rolls: 1-1/2 inch, 2 inch, and 3 inch diameter cores.
Technical Specs
- ItemStretch Wrap Dispenser
- Minimum Roll Width12 in
- Fits Core Size1 1/2 in, 2 in, 3 in
- Number of End Caps1
- Overall Length18 in
- Dispenser Style Bar Handle
- Maximum Roll Width 20 in
- Dispenser Weight 3 lb
- Dancer Bar No Dancer Bar
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
HIGHLIGHT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$111.15
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$163.67
/ EACH
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.44
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$47.34
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.91
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.80
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.72
/ EACH