STRETCH WRAP, HAND GRADE, 65 GAUGE, 13 19/64 IN X 1500 FT, CLEAR, PLASTIC, ROLL
STRETCH WRAP, HAND GRADE, 65 GAUGE, 13 19/64 IN X 1500 FT, CLEAR, PLASTIC, ROLL
ADW
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This is a standard duty, continuous roll of hand-grade stretch wrap with a 3-inch core. It is clear plastic, 65 gauge, vented, and measures 1500 feet long and 13 19/64 inches wide.
Technical Specs
Item Stretch Wrap
Stretch Wrap Application Standard Duty
Overall Length 1,500 ft
Stretch Wrap Handle Type No Handle
Sheet Length 1,500 ft
Mil Thickness 65 mil
Ventilation Type Vented
Max. Temperature 100 Degrees F
Cling Type 2-Sided
Material Plastic
Anti-Static Not Anti-Static
Handles Included Handles Not Included
Stretch Wrap Style Cast
Overall Width 13 1/3 in
Gauge 65 ga
Stretch Wrap Film Grade Hand Grade
Sheet Width 13 1/3 in
Sheets Per Roll Continuous Roll
Min. Temperature 0 Degrees F
Colour Clear
Core Size 3 in
Microns 16.5
Corrosion-Inhibiting Not Corrosion-Inhibiting
Opacity Transparent
Country of Origin Canada
(subject to change)