STRETCH WRAP, HAND FILM, 90 GA, 5 IN X 1000 FT, TRANSPARENT, PLASTIC, ROLL
STRETCH WRAP, HAND FILM, 90 GA, 5 IN X 1000 FT, TRANSPARENT, PLASTIC, ROLL
CONVENIENCE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This 90-gauge stretch wrap is sold on a continuous roll, with a 3-inch diameter. It is five inches wide and 1000 feet long. This hand film can be used in temperatures from 0 Degrees F to 100 Degrees F. It is transparent plastic and is vented.
Technical Specs
Item Stretch Wrap
Stretch Wrap Application Standard Duty
Overall Length 1,000 ft
Stretch Wrap Handle Type No Handle
Sheet Length 1,000 ft
Mil Thickness 90 mil
Ventilation Type Vented
Max. Temperature 100 Degrees F
Cling Type 1-Sided
Material Plastic
Anti-Static Not Anti-Static
Handles Included Handles Not Included
Stretch Wrap Style Blown
Overall Width 5 in
Gauge 90 ga
Stretch Wrap Film Grade Hand Grade
Sheet Width 5 in
Sheets Per Roll Continuous Roll
Min. Temperature 0 Degrees F
Colour Clear
Core Size 3 in
Microns 22
Corrosion-Inhibiting Not Corrosion-Inhibiting
Opacity Transparent
Country of Origin Canada
(subject to change)