!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUN TEE, FNPT X MNPT, ⅜ IN PIPE SIZE, 304 STAINLESS STEEL, 7300 PSI

RUN TEE, FNPT X MNPT, ⅜ IN PIPE SIZE, 304 STAINLESS STEEL, 7300 PSI

USA SEALING

RUN TEE, FNPT X MNPT, ⅜ IN PIPE SIZE, 304 STAINLESS STEEL, 7300 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUN TEE, FNPT X MNPT, ⅜ IN PIPE SIZE, 304 STAINLESS STEEL, 7300 PSI

RUN TEE, FNPT X MNPT, ⅜ IN PIPE SIZE, 304 STAINLESS STEEL, 7300 PSI

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $113.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-PF7900
  • Mfr. Model # ZUSA-PF-7900
  • UNSPSC # 40170000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.67 lbs

Product Details

This ANSI/ASME-certified, 3/8-inch run tee has an FNPT x MNPT connection type with maximum operating pressure of 7300 PSI and temperature range between -65 Degrees F to 800 Degrees F. It is made of 304 stainless steel for good corrosion resistance.

Technical Specs

  • ItemMetal Pipe Fitting
  • Fitting Side A Nominal Pipe Size3/8 in
  • Fitting Side B GenderFemale
  • Fitting Side B TypeNPT
  • Fitting Side C Nominal Pipe Size3/8 in
  • Low Lead Compliance LevelCompliant
  • Pipe Fitting MaterialSteel
  • StandardsANSI/ASME B31.1, ANSI/ASME B31.3, ANSI/ASME B1.20.1
  • Basic Fitting ShapeTee
  • Fitting Side A Pipe Threading18
  • Fitting Side C Pipe Threading18
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • Max. Steam Pressure5,000 psi
  • Fitting Side A Gender Female
  • Fitting Side A Type NPT
  • Fitting Side B Nominal Pipe Size 3/8 in
  • Fitting Side C Gender Male
  • Fitting Side C Type NPT
  • Maximum Operating Pressure 7,300 psi
  • Specific Fitting Shape Street Tee
  • Application Air, Natural Gas, Oil, Potable Water, Steam
  • Colour Silver
  • Fitting Side B Pipe Threading 18
  • Material Grade 304
  • Includes Seal Seal Not Included
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list