!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STREET BROOM, HEAVY, BROWN, 16 IN FACE/4 IN TRIM/60 IN HANDLE/1 1/8 DIA, WOOD

STREET BROOM, HEAVY, BROWN, 16 IN FACE/4 IN TRIM/60 IN HANDLE/1 1/8 DIA, WOOD

GARANT PRO

STREET BROOM, HEAVY, BROWN, 16 IN FACE/4 IN TRIM/60 IN HANDLE/1 1/8 DIA, WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STREET BROOM, HEAVY, BROWN, 16 IN FACE/4 IN TRIM/60 IN HANDLE/1 1/8 DIA, WOOD

STREET BROOM, HEAVY, BROWN, 16 IN FACE/4 IN TRIM/60 IN HANDLE/1 1/8 DIA, WOOD

GARANT PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.17 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GARGPSTB16
  • Mfr. Model # GPSTB16
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.272 lbs

Product Details

Sweep up asphalt and cement surfaces with ease using this heavy-duty brown street broom. The 16-inch sweep face and 4-inch trim keep each stroke efficient. The wooden handle measures a far-reaching 60-inches and features a strong 1 1/8-inch diameter.

Technical Specs

  • ItemBroom
  • For Surface TextureRough
  • Bristle ColourBrown
  • Handle Length60 in
  • Chemical ResistantChemical Resistant
  • IncludesBracket, Broom, Handle
  • Block Depth4 1/4 in
  • Acid ResistantAcid Resistant
  • Bristle FirmnessStiff
  • Bristle Material Synthetic Blend
  • Bristle Length 5 1/2 in
  • Block Material Wood
  • Handle Material Wood
  • Features Extra Stiff Synthetic Bristles, Ideal for Sweeping Up Heavy Debris In Streets, On Construction Sites and Farms, Outdoor Use
  • Tool Type Broom
  • Block Width 16 in
  • Colour Coding System Colour Coded
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list