!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAPPING TENSIONER, MANUAL

STRAPPING TENSIONER, MANUAL

SIGNODE

STRAPPING TENSIONER, MANUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAPPING TENSIONER, MANUAL

STRAPPING TENSIONER, MANUAL

SIGNODE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,110.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SIG017900
  • Mfr. Model # 017930
  • UNSPSC # 44102305
  • CATALOGUE PAGE # 704
  • Shipping Weight 8.0 lbs

Product Details

The push type tensioner has a serrated feed wheel for medium tension on Apex Plus or Magnus PW strapping. It is designed for use on round or irregular shape packages and there is not limit for the amount of take-up.

Technical Specs

  • ItemStrapping Tensioner
  • Tool StrengthHeavy Duty
  • Tool Weight7 lb
  • Compatible StrappingSteel Strapping
  • Tool StyleFeedwheel
  • Min. Strapping Width3/4 in
  • Tensioner TypeFeedwheel Push Type Tensioner
  • Tool Power Source Manual
  • Fits Strap Width 3/4 in to 1 1/4 in
  • Material Steel
  • Colour Gold
  • Tensioner Application Irregular Load
  • Max. Strapping Width 1 1/4 in
  • Seal Surface Type Round
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list