STRAPPING TENSIONER, FITS 3/8 IN TO¾ IN STRAP W, FITS .015 TO .025 STRAP TENSILE, FLAT
STRAPPING TENSIONER, FITS 3/8 IN TO¾ IN STRAP W, FITS .015 TO .025 STRAP TENSILE, FLAT
MIP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This strapping tensioner is grey, red and is made of steel. It measures 4 inch width x 17 inch length x 3 1/2 inch height. In addition, it meets the standards for: ISO-9001.
Technical Specs
Item Strapping Tensioner
Tool Strength Standard Duty
Handle Length 8 in
Handle Grip Handle Grip
Handle Covering Material Plastic
Tool Type Tensioner Tool
Tool Style Feedwheel
Min. Strapping Width 3/8 in
Overall Height 3 1/2 in
Seal Surface Type Flat
Overall Width 4 in
Tool Power Source Manual
Fits Strap Width 3/8 in to 3/4 in
Tool Weight 6 lb
Material Steel
Compatible Strapping Steel Strapping
Colour Grey, Red
Overall Length 17 in
Max. Strapping Width 3/4 in
Tensioner Type Feedwheel Tensioner
Standards ISO-9001
Country of Origin India
(subject to change)