STRAPPING TENSIONER, FITS ½ IN TO¾ IN STRAP W, FLAT, 7 LB TOOL WT, STANDARD DUTY
STRAPPING TENSIONER, FITS ½ IN TO¾ IN STRAP W, FLAT, 7 LB TOOL WT, STANDARD DUTY
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This strapping tensioner is black, red and is made of steel. It measures 4 inch width x 14 inch length x 6 inch height. In addition, it meets the standards for: CE.
Technical Specs
Item Strapping Tensioner
Tool Strength Standard Duty
Handle Length 11 1/2 in
Tool Tension Capacity 2,025 lb
Handle Grip Handle Grip
Handle Covering Material Plastic
Tool Type Tensioner Tool
Tool Style Feedwheel
Min. Strapping Width 1/2 in
Overall Height 6 in
Seal Surface Type Flat
Overall Width 4 in
Tool Power Source Manual
Fits Strap Width 1/2 in to 3/4 in
Tool Weight 7 lb
Crimping 2-Sided
Material Steel
Compatible Strapping Steel Strapping
Colour Black, Red
Overall Length 14 in
Max. Strapping Width 3/4 in
Tensioner Type Feedwheel Tensioner
Standards CE
Country of Origin Taiwan
(subject to change)
Alternate Products
MIP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$727.89
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$429.12
/ EACH