STRAPPING TENSIONER, FITS ½ IN TO¾ IN STRAP W, FITS 3205 POUND STRAP TENSILE
STRAPPING TENSIONER, FITS ½ IN TO¾ IN STRAP W, FITS 3205 POUND STRAP TENSILE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This strapping tensioner is silver and is made of steel. It measures 3 1/2 inch width x 15 inch length x 5 inch height. In addition, it meets the standards for: CE. It is also designed for high strength applications.
Technical Specs
Item Strapping Tensioner
Tool Strength Heavy Duty
Handle Length 12 in
Tool Tension Capacity 3,205 lb
Handle Grip Handle Grip
Handle Covering Material Plastic
Tool Type Tensioner Tool
Tool Style Feedwheel
Overall Length 15 in
Max. Strapping Width 3/4 in
Seal Surface Type Flat
Overall Width 3 1/2 in
Tool Power Source Manual
Fits Strap Width 1/2 in to 3/4 in
Tool Weight 7 lb
Crimping 2-Sided
Material Steel
Compatible Strapping Steel Strapping
Colour Silver
Tensioner Application High Strength
Min. Strapping Width 1/2 in
Overall Height 5 in
Standards CE
Country of Origin Taiwan
(subject to change)