STRAPPING SEALER, FRONT ACTION, FITS ½ IN STRAP W, FITS .023 STRAP TENSILE, OPEN SEALS
STRAPPING SEALER, FRONT ACTION, FITS ½ IN STRAP W, FITS .023 STRAP TENSILE, OPEN SEALS
SIGNODE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This manual strapping sealer is black and is made of steel.
Technical Specs
- ItemStrapping Sealer
- Tool StrengthStandard Duty
- Fits Strap Width1/2 in
- Tool Joint TypeDouble Notch
- Tool Weight3 lb
- Handle GripNo Handle Grip
- Compatible StrappingSteel Strapping
- ColourBlack
- Min. Strapping Width1/2 in
- Compatible Seal TypeOpen Seals
- Tool Power Source Manual
- Tool Action Front Action
- Tool Seal Type Open Seals
- Handle Length 9 in
- Crimping 2-Sided
- Material Steel
- Tool Type Sealer Tool
- Tool Style Front Action
- Max. Strapping Width 1/2 in
- Seal Surface Type Flat
- Country of Origin India
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$106.63
/ EACH