STRAPPING SEALER, FRONT ACTION, FITS ¾ IN STRAP W, FITS 2025 LB STRAP TENSILE
STRAPPING SEALER, FRONT ACTION, FITS ¾ IN STRAP W, FITS 2025 LB STRAP TENSILE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This strapping sealer is black, silver and is made of steel. It measures 5 inch width x 13 inch length x 1 1/2 inch height. In addition, it meets the standards for: CE.
Technical Specs
Item Strapping Sealer
Tool Strength Standard Duty
Fits Strap Width 3/4 in
Tool Joint Type Single Up Notch
Tool Weight 3 lb
Crimping 2-Sided
Material Steel
Compatible Strapping Steel Strapping
Colour Black, Silver
Overall Length 13 in
Max. Strapping Width 3/4 in
Seal Surface Type Round
Overall Width 5 in
Tool Power Source Manual
Tool Action Front Action
Tool Seal Type Pusher Seals
Handle Length 11 1/2 in
Tool Tension Capacity 2,025 lb
Handle Grip Handle Grip
Handle Covering Material Plastic
Tool Type Sealer Tool
Tool Style Front Action
Min. Strapping Width 3/4 in
Overall Height 1 1/2 in
Standards CE
Country of Origin Taiwan
(subject to change)
Alternate Products
SIGNODE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$754.52
/ EACH