STRAPPING SEALER, FITS ½ IN STRAP W, FITS 600 TO 820 LB STRAP TENSILE, CRIMP
STRAPPING SEALER, FITS ½ IN STRAP W, FITS 600 TO 820 LB STRAP TENSILE, CRIMP
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This strapping sealer is blue, silver and is made of steel. It measures 6 inch width x 19 1/2 inch length x 1 1/2 inch height. In addition, it meets the standards for: CE. It is also designed for high strength applications.
Technical Specs
Item Strapping Sealer
Tool Strength Standard Duty
Fits Strap Width 1/2 in
Tool Joint Type Crimp
Tool Weight 4 lb
Crimping 2-Sided
Material Steel
Compatible Strapping Polyester Strapping
Colour Blue, Silver
Tensioner Application High Strength
Min. Strapping Width 1/2 in
Overall Height 1 1/2 in
Seal Surface Type Flat
Overall Width 6 in
Tool Power Source Manual
Tool Action Front Action
Tool Seal Type Open Serrated Seals
Handle Length 17 in
Tool Tension Capacity 820 lb
Handle Grip Handle Grip
Handle Covering Material Plastic
Tool Type Sealer Tool
Tool Style Front Action
Overall Length 19 1/2 in
Max. Strapping Width 1/2 in
Compatible Seal Type Open Seals
Standards CE
Country of Origin Taiwan
(subject to change)