!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAPPING SEALER, SIDE ACTION, FITS 1¼ IN STRAP W, FITS 5530 LB STRAP TENSILE

STRAPPING SEALER, SIDE ACTION, FITS 1¼ IN STRAP W, FITS 5530 LB STRAP TENSILE

APPROVED VENDOR

STRAPPING SEALER, SIDE ACTION, FITS 1¼ IN STRAP W, FITS 5530 LB STRAP TENSILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAPPING SEALER, SIDE ACTION, FITS 1¼ IN STRAP W, FITS 5530 LB STRAP TENSILE

STRAPPING SEALER, SIDE ACTION, FITS 1¼ IN STRAP W, FITS 5530 LB STRAP TENSILE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $902.33 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52YU69
  • Mfr. Model # 52YU69
  • UNSPSC # 44102305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Product Details

This strapping sealer is black, silver and is made of steel. It measures 7 3/4 inch width x 29 inch length x 1 3/4 inch height. In addition, it meets the standards for: CE. It is also designed for high strength applications.

Technical Specs

  • ItemStrapping Sealer
  • Tool StrengthHeavy Duty
  • Fits Strap Width1 1/4 in
  • Tool Joint TypeDouble Up Notch
  • Tool Weight7 lb
  • Crimping2-Sided
  • MaterialSteel
  • Compatible StrappingSteel Strapping
  • ColourBlack, Silver
  • Tensioner ApplicationHigh Strength
  • Min. Strapping Width1 1/4 in
  • Overall Height1 3/4 in
  • StandardsCE
  • Tool Power Source Manual
  • Tool Action Side Action
  • Tool Seal Type Pusher Seals
  • Handle Length 23 1/4 in
  • Tool Tension Capacity 5,530 lb
  • Handle Grip Handle Grip
  • Handle Covering Material Plastic
  • Tool Type Sealer Tool
  • Tool Style Side Action
  • Overall Length 29 in
  • Max. Strapping Width 1 1/4 in
  • Seal Surface Type Round
  • Overall Width 7 3/4 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list