PAC STRAPPING PRODUCTS TABLETOP STRAPPING MACHINE, 35 IN OVERALL L, 23 IN OVERALL W, TABLETOP
PAC STRAPPING PRODUCTS TABLETOP STRAPPING MACHINE, 35 IN OVERALL L, 23 IN OVERALL W, TABLETOP
PAC STRAPPING PRODUCTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This tabletop strapping machine measures 23 inch width x 35 inch length x 30 inch height. In addition, it meets the standards for: CE.
Technical Specs
- ItemTabletop Strapping Machine
- Overall Length35 in
- Overall Height30 in
- Fits Strap Width1/4 in to 1/2 in
- Current10A
- StandardsCE
- Machine Operation Type Semi Automatic Machine
- Overall Width 23 in
- Max. Package Size Unlimited
- Voltage 110V AC
- Strapping Machine Design Tabletop
- Country of Origin Taiwan
(subject to change)
Alternate Products
-
PAC STRAPPING PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3,599.81
/ CHAQUE
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$166.84
/ CHAQUE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$191.02
/ CHAQUE
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$134.88
/ CHAQUE