STRAPPING COMBO TOOL, FITS ⅝ IN STRAP W, FITS 1690 LB STRAP TENSILE, SEALLESS
STRAPPING COMBO TOOL, FITS ⅝ IN STRAP W, FITS 1690 LB STRAP TENSILE, SEALLESS
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This strapping combo tool is black, yellow and is made of steel. It measures 5 inch width x 15 inch length x 8 inch height. In addition, it meets the standards for: CE. It is also designed for high strength applications.
Technical Specs
Item Strapping Combo Tool
Tool Strength Standard Duty
Tool Joint Type Sealless
Tool Weight 8 lb
Crimping 2-Sided
Material Steel
Compatible Strapping Steel Strapping
Colour Black, Yellow
Tensioner Application High Strength
Min. Strapping Width 5/8 in
Overall Height 8 in
Standards CE
Tool Power Source Manual
Fits Strap Width 5/8 in
Handle Length 11 in
Tool Tension Capacity 1,690 lb
Handle Grip Handle Grip
Handle Covering Material Plastic
Tool Type Combination Tool
Tool Style Feedwheel
Overall Length 15 in
Max. Strapping Width 5/8 in
Seal Surface Type Flat
Overall Width 5 in
Country of Origin Taiwan
(subject to change)
Alternate Products
SIGNODE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4,107.83
/ EACH