STRAPPING COMBO TOOL, FITS ½ IN STRAP W, CRIMP, 820 LB TOOL TENSION CAPACITY
STRAPPING COMBO TOOL, FITS ½ IN STRAP W, CRIMP, 820 LB TOOL TENSION CAPACITY
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This strapping combo tool is red, silver and is made of steel. It measures 3 1/2 inch width x 14 1/2 inch length x 6 1/2 inch height. In addition, it meets the standards for: CE. It is also designed for high strength applications.
Technical Specs
Item Strapping Combo Tool
Tool Strength Standard Duty
Tool Seal Type Open Serrated Seals
Handle Length 13 in
Tool Tension Capacity 820 lb
Handle Grip Handle Grip
Handle Covering Material Plastic
Tool Type Combination Tool
Tool Style Windlass
Overall Length 14 1/2 in
Max. Strapping Width 1/2 in
Tensioner Type Windlass Tensioner
Seal Surface Type Flat
Overall Width 3 1/2 in
Tool Power Source Manual
Fits Strap Width 1/2 in
Tool Joint Type Crimp
Tool Weight 9 lb
Crimping 2-Sided
Material Steel
Compatible Strapping Polyester Strapping
Colour Red, Silver
Tensioner Application High Strength
Min. Strapping Width 1/2 in
Overall Height 6 1/2 in
Compatible Seal Type Open Seals
Standards CE
Country of Origin Taiwan
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$180.19
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$139.83
/ PKG