!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RATCHET STRAP, MEDIUM-DUTY, SAFETY HOOKS, BREAK 2000 LB, LOAD 666 LB, SILVER, 12 FT X 1.25 IN, PKG 2

RATCHET STRAP, MEDIUM-DUTY, SAFETY HOOKS, BREAK 2000 LB, LOAD 666 LB, SILVER, 12 FT X 1.25 IN, PKG 2

ERICKSON

RATCHET STRAP, MEDIUM-DUTY, SAFETY HOOKS, BREAK 2000 LB, LOAD 666 LB, SILVER, 12 FT X 1.25 IN, PKG 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET STRAP, MEDIUM-DUTY, SAFETY HOOKS, BREAK 2000 LB, LOAD 666 LB, SILVER, 12 FT X 1.25 IN, PKG 2

RATCHET STRAP, MEDIUM-DUTY, SAFETY HOOKS, BREAK 2000 LB, LOAD 666 LB, SILVER, 12 FT X 1.25 IN, PKG 2

ERICKSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $52.39 / PACKAGE of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESN31353
  • Mfr. Model # 31353
  • UNSPSC # 40141700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.61 lbs

Product Details

With a working load limit of 666 pounds and breaking strength of 2,000 pounds, this ratchet tie-down strap is ideal for motorcycles and ATVs. This medium-duty, silver strap measures 12 feet x 1.25 inches. It includes two straps, safety hooks, and a 90-day manufacturer warranty.

Technical Specs

  • ItemTie-Down
  • ColourGrey
  • Tensile Strength2,000 lb
  • Overall Width1 1/4 in
  • Overall Length12 ft
  • StandardsDOT Complaint
  • Manufacturers Warranty Length90 days
  • Working Load Limit 665 lb
  • End Type S-Hook
  • Tie Down Material Polyester
  • Fixed End Length 4 3/4 in
  • Features Rubber Handle Ratchet Makes this Strap Easy and Comfortable to use
  • Adjustment Type Ratchet
  • Product Type Tie-Down
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories