!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TOW STRAP, W/HOOK ENDS, 8500 BREAK STRENGTH/4250 MAX VEHICLE WT, 15 FT X 2 IN, BL, POLYESTER/STEEL

TOW STRAP, W/HOOK ENDS, 8500 BREAK STRENGTH/4250 MAX VEHICLE WT, 15 FT X 2 IN, BL, POLYESTER/STEEL

B. ERICKSON

TOW STRAP, W/HOOK ENDS, 8500 BREAK STRENGTH/4250 MAX VEHICLE WT, 15 FT X 2 IN, BL, POLYESTER/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOW STRAP, W/HOOK ENDS, 8500 BREAK STRENGTH/4250 MAX VEHICLE WT, 15 FT X 2 IN, BL, POLYESTER/STEEL

TOW STRAP, W/HOOK ENDS, 8500 BREAK STRENGTH/4250 MAX VEHICLE WT, 15 FT X 2 IN, BL, POLYESTER/STEEL

B. ERICKSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.23 / each

EHC: EHC :
Min Qty 4 = $140.92

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESN09200
  • Mfr. Model # 09200
  • UNSPSC # 31151904
  • CATALOGUE PAGE # 518
  • Shipping Weight 2.175 lbs

Product Details

This tow strap with two hook ends has a breaking strength of 8,500 pounds and a maximum vehicle weight of 4,250 pounds. The blue, polyester strap measures 15 feet x two inches. The 3.5 x 2.5-inch hooks are built with forged steel and have a one-inch opening. The open-style hooks have a zinc-plated finish.

Technical Specs

  • ItemTow Strap
  • Features Forged Zinc Plated Hooks Protect Against Damaging Your Cargo, Polyester Webbing is Strong and Durable
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list