!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TIRE STRAP, YELLOW, 2 IN W X 22 FT L, 3,330 LB LOAD LIMIT, J-HOOK END TYPE, 90-DAY WARRANTY

TIRE STRAP, YELLOW, 2 IN W X 22 FT L, 3,330 LB LOAD LIMIT, J-HOOK END TYPE, 90-DAY WARRANTY

B. ERICKSON

TIRE STRAP, YELLOW, 2 IN W X 22 FT L, 3,330 LB LOAD LIMIT, J-HOOK END TYPE, 90-DAY WARRANTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIRE STRAP, YELLOW, 2 IN W X 22 FT L, 3,330 LB LOAD LIMIT, J-HOOK END TYPE, 90-DAY WARRANTY

TIRE STRAP, YELLOW, 2 IN W X 22 FT L, 3,330 LB LOAD LIMIT, J-HOOK END TYPE, 90-DAY WARRANTY

B. ERICKSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESN58522
  • Mfr. Model # 58522
  • UNSPSC # 31162406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Product Details

Adjustable tie strap. Fully adjustable. 10,000 lb. break strength. 3,300 lb. working load limit.

Technical Specs

  • ItemTire Strap
  • ColourYellow
  • Tensile Strength10,000 lb
  • Overall Width2 in
  • Overall Length22 ft
  • StandardsDOT Complaint
  • Manufacturers Warranty Length90 days
  • Working Load Limit 3,330 lb
  • End Type J-Hook
  • Tie Down Material Polyester
  • Fixed End Length 3 in
  • Features Fits Tires from 14 in X 29 in
  • Adjustment Type Ratchet
  • Product Type Tire Strap
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list